Beli rubber sponge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INOAC EPDM Rubber Sponge (Spon Karet)
    Mulai

    Rp549.900

    INOAC EPDM Rubber Sponge (Spon Karet)
    Deskripsi:
    -Excellent in chemical resistance, heat resistance, weather resistance and electrical insulation.-For outdoor cushioning materials, protection materials.
    atribut:
    • Color: Black
    • Density: 0.100±0.03g/cm (3rd power)
    • Width (mm): 650
    • Operating Temperature Range (°C): -40 to 110
    • Length (mm): 1000
    • Material: Foamed rubber (EPDM type)
  2. WAKI Rubber Sponge
    Mulai

    Rp37.900

    WAKI Rubber Sponge
    Deskripsi:
    -Excellent elasticity and resilience.-For sound-proofing, vibration-proofing, and scratch prevention.-With adhesive tape
  3. WAKI Rubber Sponge
    Mulai

    Rp42.900

    WAKI Rubber Sponge
    Deskripsi:
    -Excellent elasticity and resilience.-For sound-proofing, vibration-proofing, and scratch prevention.-With adhesive tape
    atribut:
    • Number of Poles: 9
    • Shape: N Type
    • Dimension B: 35.58mm
    • Rated Current: 7A
    • Rated Voltage: 250V
    • Working Temperature Range: -25 to +85°C (includes temperature increase value)
    • Applicable Cable Range: AWG#22 to #18
    • Dimension A (mm): 31.68
    • Insulation Resistance: 1000MΩ or more
    • Material: Nylon 6(UL94V-0)
    • Voltage resistance: AC1500V/min
  4. TRUSCO Rubber Sponge EPDM (Busa Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  5. Hikari EPDM Rubber Sponge
    Mulai

    Rp29.900

    Hikari EPDM Rubber Sponge
    Deskripsi:
    -Excellent in weather resistance/heat resistance/chemical resistance.-Cushioning material, protection material.
    atribut:
    • Color: Black
    • Length (mm): 300
    • Material: Ethylene propylene rubber (EPDM)
    • Operating Temperature Range (°C): -20 to 60
    • Width (mm): 30
  6. TRUSCO Fluorine Rubber Sponge
    Mulai

    Rp1.699.900

    TRUSCO Fluorine Rubber Sponge
    atribut:
    • Color: Black
    • Length (m): 3
    • Finishing Material: Fluorine rubber sponge
  7. INOAC CR Rubber Sponge
    Mulai

    Rp649.900

    INOAC CR Rubber Sponge
    atribut:
    • Material: Foam rubber (CR type)
    • Thickness (mm): 5
    • Width (mm): 650
    • Length (mm): 1000
    • Working Temperature Range: -20 to 100degrees
    • Density: 0.190+-0.03g/cm3
    • Color: Black
    • Purpose of Use: For cushioning materials and protection materials in places with medium degree of oil.
  8. Hikari Groove Rubber
    Mulai

    Rp2.899.900

    Hikari Groove Rubber
    Deskripsi:
    For prevention of breakage of glass, acrylic, etc.
    atribut:
    • Width (mm): 4.3
    • Thickness (mm): 8
    • Length (m): 100
    • Material: EPDM rubber
    • Slit Width (mm) : [Bottom maximum] 1.7 (for 1 mm width)
    • TRUSCO Number: 397-6840
  9. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  10. TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    57%
    Mulai

    Rp1.599.900

    TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    Deskripsi:
    -Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
  11. WAKI EPDM Rubber Sponge Seal (Spon Karet)
    Mulai

    Rp26.900

    WAKI EPDM Rubber Sponge Seal (Spon Karet)
    Deskripsi:
    -Excellent in weather resistance, heat resistance, and chemical resistance.-Cushioning material and protection material.-With adhesive tape
  12. Kalsi Joint Compound (Penutup Sambungan Anti Retak)
    Mulai

    Rp209.900

    Kalsi Joint Compound (Penutup Sambungan Anti Retak)
    Deskripsi:
    Kalsi Joint Compound adalah kompon penutup sambungan anti retak inovasi terbaru dari Kalsi, dirancang khusus di Eropa oleh ahli-ahli di badan pusat riset di Belgia & Prancis &di bawah pengawasan Etex Company Belgia, sehingga menghasilkan kompon dengan teknologi ACF+ (Anti Crack Formula Plus) yang memiliki kekuatan 3X lebih kuat dibanding kompon sambungan biasa. Kalsi Joint Compound meningkatkan performa aplikasi plafon dan partisi Anda dengan lebih sempurna.
  13. Innotechs Auto Scrubber Electric (Mesin Poles Lantai)
    Mulai

    Rp16.999.900

    Innotechs Auto Scrubber Electric (Mesin Poles Lantai)
    atribut:
    • Voltage (V): AC 220-230
    • Frequency (Hz): 50
    • Water Sucker (mm): 770
    • Brush Diameter (mm): 455
    • Rolling Brush Motor (V/W): 220-240/750
    • Water Sucking Motor (V/W): 220-230/1000
    • Brush Rotation Speed (rpm/minute): 148
    • Cleaning Width (mm): 455
    • Length Cable (m): 18
    • Dimensions (mm): 1060x650x1025
    • Cleaning Rate (m²/hour): 1660
  14. Onda Water Shutoff Valve (Stop Kran)
    28%
    Mulai

    Rp81.900

    Onda Water Shutoff Valve (Stop Kran)
    Deskripsi:
    Mengatur besar kecilnya aliran air dalam pipa, biasanya digunakan untuk menutup aliran air pelanggan PAM yang tidak bayar tagihan (pemasangan sebelum water meter dan merupakan kewenangan pihak PAM) dan mengunci aliran air dari PDAM ke sambungan rumah.
  15. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  16. TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Udara)
    Mulai

    Rp999.900

    TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Udara)
    Deskripsi:
    -Surface film is applied to the EPDM foam excellent in durability and weather resistance to improve airtightness and water-blocking property.-For filling gap under shutter.-For dustproof/waterproof/airtight/soundproof/insulation.
    atribut:
    • Color: Black
    • Thickness (mm): 20
    • Viscosity (mm): 8.3N/10
    • Base Material: Special Foam Rubber (EPDm)
    • Adhesive Materials: Acrylics
    • Purpose of Use: For filling gap under shutter. For dustproof/waterproof/airtight/soundproof/insulation.
    • W x L (mm x m): 50x3.5
  17. INOAC Foam Polyethylene EVA (Lembaran Busa)
    Mulai

    Rp719.900

    INOAC Foam Polyethylene EVA (Lembaran Busa)
    atribut:
    • Color: White
    • Thickness (mm): 5
    • Width (mm): 1000
    • Length (mm): 1000
    • Finish Material: Polyethylene EVA Foam(PE Light[[RU]])
    • Specifications: Cut surface processed for appearance
    • Working Temperature Range (°C): -20 to 70
Daftar Harga rubber sponge Terbaru November 2026
INOAC EPDM Rubber Sponge (Spon Karet)Rp549.900
WAKI Rubber SpongeRp37.900
WAKI Rubber SpongeRp42.900
TRUSCO Rubber Sponge EPDM (Busa Karet)Rp459.900
Hikari EPDM Rubber SpongeRp29.900
TRUSCO Fluorine Rubber SpongeRp1.699.900
INOAC CR Rubber SpongeRp649.900
Hikari Groove RubberRp2.899.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
TRUSCO EPDM Rubber Sponge Roll (Spon Karet)Rp1.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)